Zoro Homepage

Nozzle Gasket, 4 In., EPDM

  • Mfr # 813-40

  • Zoro # G3097272


product price: $8.99
/ea

Key Features

Size/Description
4 in
Color
Black
For Use With
Female Adapters
Material
Synthetic Rubber
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-40
Zoro #
G3097272
UPC #
-
Country of Origin
United States

Dimensions

Size/Description
4 in
Thickness
1/4 in
Outside Diameter
5 3/16 in
Inside Diameter
4 1/16 in

Details

Item
Nozzle Gasket
Color
Black
For Use With
Female Adapters
Material
Synthetic Rubber
For Fitting Type
Swivel
Resistance Properties
Adhesive Resistant, Oil Resistant

Description

Nozzle Gasket, For Fitting Type Swivel, Inside Diameter 4 1/16 in, Outside Diameter 5 3/16 in, Thickness 1/4 in, Color Black, Material Synthetic Rubber, Resistance Properties Adhesive Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.