Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moon American Nozzle Tip, 1/4 In, Aluminum, 18 gpm 503-075044

Nozzle Tip, 1/4 In, Aluminum, 18 gpm (Discontinued)

  • Mfr # 503-075044
  • Zoro # G5077003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-075044
Zoro #
G5077003
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Waterway Diameter
1/4 in

Details

Item
Nozzle Tip
Thread Type
GH
Body Material
Aluminum
Grip Type
No Grip
Spray Pattern
Open Bore
For Use With
Mfr. No. Series 501 Wands
Base Type
Rigid
Finish
Coated Aluminum
Flow Rate
18 gpm with 1/4 in Orifice
Waterway
1/4 in
Standards
NSN 4210-00-171-6135

Description

Nozzle Tip, Inlet Size 3/4 in, Base Type Rigid, Grip Type No Grip, Activates By Water Source, Thread Type GH, Body Material Aluminum, Flow Rate 18 gpm with 1/4 in Orifice, For Use With Mfr. No. Series 501 Wands, Max. Pressure 200 psi, Spray Pattern Open Bore, Waterway Diameter 1/4 in, Finish Coated Aluminum, Standards NSN 4210-00-171-6135

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.