Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moon American Nozzle Tip, 3/4 In, Aluminum, 41 gpm 503-075064

Nozzle Tip, 3/4 In, Aluminum, 41 gpm (Discontinued)

  • Mfr # 503-075064
  • Zoro # G5077012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-075064
Zoro #
G5077012
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Waterway Diameter
3/8"

Details

Item
Nozzle Tip
Thread Type
GH
Body Material
Aluminum
Grip Type
No Grip
Waterway
3/8"
Standards
NSN 4210-00-203-3845
Flow Rate
41 gpm with 3/8" Orifice
For Use With
Mfr. No. Series 501 Wands
Base Type
Rigid
Spray Pattern
Open Bore
Finish
Coated Aluminum

Description

Nozzle Tip, Inlet Size 3/4 In., Base Type Rigid, Grip Type No Grip, Activates By Water Source, Thread Type GH, Body Material Aluminum, Flow Rate 41 gpm with 3/8 In. Orifice, For Use With Mfr. No. Series 501 Wands, Max. Pressure 200 psi, Spray Pattern Open Bore, Waterway Diameter 3/8 In., Finish Coated Aluminum, Standards NSN 4210-00-203-3845

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.