Zoro Homepage

Pin Lug Spanner Wrench, 12-1/2 In. L

  • Mfr # 876-40

  • Zoro # G3327213


product price: $24.99
/ea

Key Features

Fits
Pin Lug Spanner Wrench 4 in
Handle Material
Iron
Head Material
Iron
Length
12 1/2 in
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876-40
Zoro #
G3327213
UPC #
-
Country of Origin
United States

Dimensions

Length
12 1/2 in
Overall Length
12.5 in
For Maximum Lug Size
4 in (Pin)
For Minimum Lug Size
4 in

Details

Item
Spanner Wrench
Fits
Pin Lug Spanner Wrench 4 in
Handle Material
Iron
Head Material
Iron
For Lug Type
Pin
Wrench Type
Spanner

Description

Spanner Wrench, For Fitting Type Not Applicable, For Lug Type Pin, For Maximum Lug Size 4 in (Pin), For Maximum Nut Size Not Applicable, For Minimum Lug Size 4 in, For Minimum Nut Size Not Applicable, For Nut Type Not Applicable, Wrench Type Spanner, Handle Material Iron, Head Material Iron, Overall Length 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.