Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Lug Swivel, FNHxFNH, 1-1/2 In

  • Mfr # 379-1521521

  • Zoro # G0303457


product price: $62.99
/ea

Key Features

Tightening Method
Pin Lug
Fitting Connection Type
NH x NH
Material
Brass
Compatible Pipe Size
1 1/2 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-1521521
Zoro #
G0303457
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 1 1/2 in

Details

Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NH x NH
Material
Brass
Fitting Material
Brass
Fitting Movement
Swivel x Rigid
Thread Type
NH x NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting B Gender
Female
Hose Fitting A Gender
Female

Description

Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Female x Female, Fitting Material Brass, Fitting Movement Swivel, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Female, Hose Fitting B Size 1 1/2 in, Thread Type NH x NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.