Rocker Lug Cap w/Chain, Univ., 2-1/2 In
Mfr # 664-25
Zoro # G0535175
product price: $15.79
/eaKey Features
Tightening Method
Rocker Lug
Material
Plastic
Compatible Pipe Size
2 1/2 in
Thread Type
Universal
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
664-25
Zoro #
G0535175
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
2 1/2 in
Thread Size
2 1/2
Details
Item
Hydrant Cap
Tightening Method
Rocker Lug
Material
Plastic
Thread Type
Universal
Color
Red
Includes Chain
Yes
Breakable
No
Hose Fitting Gender
Female
Includes
Chain, Gasket
Description
Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type Universal, Tightening Method Rocker Lug, Material Plastic, Breakable No, Color Red, Includes Chain, Gasket, Thread Size 2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.