Zoro Homepage

Rocker Lug Cap with Chain, FNH, 2-1/2 In

  • Mfr # 664-252

  • Zoro # G1253822


product price: $13.49
/ea

Key Features

Tightening Method
Rocker Lug
Material
Plastic
Compatible Pipe Size
2 1/2 in
Thread Type
NH
Thread Size
2 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664-252
Zoro #
G1253822
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
2 1/2 in
Thread Size
2 1/2

Details

Item
Hydrant Cap
Tightening Method
Rocker Lug
Material
Plastic
Thread Type
NH
Color
Red
Includes Chain
Yes
Hose Fitting Gender
Female
Breakable
No
Includes
Chain, Gasket

Description

Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Rocker Lug, Material Plastic, Breakable No, Color Red, Includes Chain, Gasket, Thread Size 2 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.