Rocker Lug, FNPSHxMNH, 2 Inx1-1/2 In
Mfr # 369-2011524
Zoro # G0617197
product price: $67.15
/eaKey Features
Tightening Method
Rocker Lug
Fitting Connection Type
NPSH x NH
Material
Brass
Compatible Pipe Size
1 1/2 in, 2 in
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369-2011524
Zoro #
G0617197
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
1 1/2 in, 2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
2 in
Fitting Size
2 in x 1 1/2 in
Details
Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NPSH x NH
Material
Brass
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NPSH x NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NPSH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NH, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, 2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPSH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.