Rocker Lug, FNPTxMNH, 2 Inx1-1/2 In

  • Mfr # 369-2061524

  • Zoro # G2932894


product price: $71.99
/ea

Key Features

Tightening Method
Rocker Lug
Fitting Connection Type
NPT x NH
Material
Brass
Compatible Pipe Size
1 1/2 in, 2 in
Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-2061524
Zoro #
G2932894
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 1/2 in, 2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
2 in
Fitting Size
2 in x 1 1/2 in

Details

Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NPT x NH
Material
Brass
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NPT x NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female

Description

Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, 2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPT x NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.