Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Lug Plug with Chain, MNH, 2-1/2 In

  • Mfr # 661-2521

  • Zoro # G0532743


product price: $40.95
/ea

Key Features

Tightening Method
Pin Lug
Material
Brass
Compatible Pipe Size
2 1/2 in
Thread Type
NH
Finish/Coating
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661-2521
Zoro #
G0532743
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
2 1/2 in
Thread Size
2 1/2

Details

Item
Hydrant Plug
Tightening Method
Pin Lug
Material
Brass
Thread Type
NH
Finish/Coating
Cast
Breakable
No
Color
Gold
Includes Chain
Yes
Hose Fitting Gender
Male
Includes
Chain, Gasket

Description

Hydrant Plug, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Male, Includes Chain Yes, Thread Type NH, Tightening Method Pin Lug, Material Brass, Breakable No, Color Gold, Finish/Coating Cast, Includes Chain, Gasket, Thread Size 2 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.