Rocker Lug Swivel, NHxNH, 2-1/2 In

  • Mfr # 379-2522524

  • Zoro # G3315627


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Tightening Method
Rocker Lug
Fitting Connection Type
NH x NH
Material
Brass
Compatible Pipe Size
2 1/2 in
Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-2522524
Zoro #
G3315627
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in
Fitting Size
2 1/2 in x 2 1/2 in

Details

Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NH x NH
Material
Brass
Fitting Material
Aluminum
Fitting Movement
Swivel x Rigid
Thread Type
NH x NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting B Gender
Female
Hose Fitting A Gender
Female

Description

Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Female x Female, Fitting Material Aluminum, Fitting Movement Swivel, Fitting Shape Straight, Fitting Size 2 1/2 in x 2 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 2 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Female, Hose Fitting B Size 2 1/2 in, Thread Type NH x NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.