Zoro Homepage

Shut Off, 1 In, Rigid, Aluminum

  • Mfr # 514P-1024

  • Zoro # G5077091


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NH
Body Material
Aluminum
Inlet Size
1 in
Waterway Diameter
1 in
Activation Method
Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514P-1024
Zoro #
G5077091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 in
Waterway Diameter
1 in

Details

Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Aluminum
Activation Method
Twist
Maximum Flow Rate
25 gpm
Nozzle Type
Single Gallonage
Base Type
Rigid
Grip Type
Pistol
Waterway
1 in
Finish
Aluminum
For Use With
Fire Hose, Water
Spray Pattern
Solid Stream
Product Type
Ball Shutoff
Maximum Pressure
300 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate 25 gpm, Maximum Pressure 300 psi, Nozzle Option Not Applicable, Product Type Ball Shutoff, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 in, Finish Aluminum, For Use With Fire Hose, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.