Zoro Homepage

Spanner Wrench, Red Malleable Iron

  • Mfr # 874-8

  • Zoro # G3339077


product price: $18.29
/ea

Key Features

Length
12 in
Head Material
Iron
Includes
Door Stop, Gas Cock Shut-Off, Pry Lever
Handle Material
Iron
Fits
1 to 4-1/2 in Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874-8
Zoro #
G3339077
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Overall Length
10 in
For Maximum Lug Size
4 1/2 in (Pin & Rocker)
For Minimum Lug Size
1 in

Details

Item
Spanner Wrench
Head Material
Iron
Includes
Door Stop, Gas Cock Shut-Off, Pry Lever
Handle Material
Iron
Fits
1 to 4-1/2 in Lugs
For Lug Type
Pin, Rocker
Wrench Type
Universal Spanner

Description

Spanner Wrench, For Fitting Type Not Applicable, For Lug Type Pin, Rocker, For Maximum Lug Size 4 1/2 in (Pin & Rocker), For Maximum Nut Size Not Applicable, For Minimum Lug Size 1 in, For Minimum Nut Size Not Applicable, For Nut Type Not Applicable, Wrench Type Universal Spanner, Handle Material Iron, Head Material Iron, Includes Door Stop, Gas Cock Shut-Off, Pry Lever, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.