Spray Nozzle, 1-1/2 In., Black
Mfr # 517-152
Zoro # G1188196
product price: $22.59
/eaKey Features
Thread Type
NST
Body Material
Plastic
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-152
Zoro #
G1188196
UPC #
-
Country of Origin
Canada
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NST
Body Material
Plastic
Activation Method
Twist
Maximum Flow Rate
75 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Standards
ULC
For Use With
Fire Hose Racks
Flow Rate
75 gpm
Grip Type
Standard
Spray Pattern
Fog/Straight Stream
Finish
Polycarbonate
Base Type
Rigid
Product Type
Fog Nozzle
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 75 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NST, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Polycarbonate, For Use With Fire Hose Racks, Standards ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.