Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Nozzle, 3/4 In., Black

  • Mfr # 517-075

  • Zoro # G2215927


product price: $29.89
/ea

Key Features

Thread Type
GHT
Body Material
Plastic
Inlet Size
3/4 in
Waterway Diameter
75 in
Maximum Flow Rate
8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-075
Zoro #
G2215927
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Waterway Diameter
75 in

Details

Item
Fire Hose Nozzle
Thread Type
GHT
Body Material
Plastic
Maximum Flow Rate
8 gpm
Bumper Color
Black
Flow Rate
8 gpm
Standards
ULC
Finish
Polycarbonate
For Use With
Fire Hose Racks
Grip Type
Standard
Spray Pattern
Fog/Straight Stream
Base Type
Rigid
Product Type
Fog Nozzle
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic, Grip Type Standard, Inlet Size 3/4 in, Maximum Flow Rate 8 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Fog/Straight Stream, Thread Type GHT, Waterway Diameter 75 in, Bumper Color Black, Finish Polycarbonate, For Use With Fire Hose Racks, Standards ULC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.