Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Hump Rack, 50 Ft x 2-1/2In

  • Mfr # 1420-2

  • Zoro # G1040873


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wall Bracket
Finish
Red Enamel
Hose Capacity
100 ft (2 1/2 in I.D.)
For Hose Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420-2
Zoro #
G1040873
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dia.
2 1/2 in
Length
24 in
Height
17 in
Width
5 1/2 in
Hose Length
50 ft
Overall Width
29 in
Overall Dimensions
5 3/4 in L x 29 in W x 17 in H
Extended Depth
24 in
For Hose Diameter
2 1/2 in

Details

Item
Fire Hose Storage Rack
Material
Steel
Includes
Wall Bracket
Finish
Red Enamel
Hose Capacity
100 ft (2 1/2 in I.D.)
Color
Red
Hose Reel Primary Application
Fire Hoses
Includes Hose
No
Hose Rack Type
Hose Rack
Includes Fire Hose
No
Storage Device Material
Steel

Description

Fire Hose Storage Rack, Hose Capacity 100 ft (2 1/2 in I.D.), Includes Fire Hose No, Overall Height 17 in, Overall Length 5 3/4 in, Overall Width 29 in, Extended Depth 24 in, For Hose Diameter 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.