Storz Cap, Storz, 2-1/2 In
Mfr # 685-25Z
Zoro # G3238006
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Tightening Method
Storz Lug
Material
Aluminum
Compatible Pipe Size
2 1/2 in
Thread Type
Storz
Thread Size
2 1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
685-25Z
Zoro #
G3238006
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
2 1/2 in
Thread Size
2 1/2
Details
Item
Hydrant Cap
Tightening Method
Storz Lug
Material
Aluminum
Thread Type
Storz
Breakable
No
Color
Silver
Hose Fitting Gender
Genderless
Includes Chain
Yes
Includes
Chain, Gasket
Description
Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Genderless, Includes Chain Yes, Thread Type Storz, Tightening Method Storz Lug, Material Aluminum, Breakable No, Color Silver, Includes Chain, Gasket, Thread Size 2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.