Zoro Homepage

Storz Cap, Storz, 6 In

  • Mfr # 685-60Z

  • Zoro # G1939926


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Tightening Method
Storz Lug
Material
Aluminum
Compatible Pipe Size
6 in
Thread Type
Storz
Thread Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685-60Z
Zoro #
G1939926
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
6 in
Thread Size
6

Details

Item
Hydrant Cap
Tightening Method
Storz Lug
Material
Aluminum
Thread Type
Storz
Hose Fitting Gender
Genderless
Includes Chain
Yes
Color
Silver
Breakable
No
Includes
Chain, Gasket

Description

Hydrant Cap, Compatible Pipe Size 6 in, Hose Fitting Gender Genderless, Includes Chain Yes, Thread Type Storz, Tightening Method Storz Lug, Material Aluminum, Breakable No, Color Silver, Includes Chain, Gasket, Thread Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.