Storz Elbow, FNPTxStorz, 4 Inx4 In
Mfr # 7116-40640Z
Zoro # G2802161
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Tightening Method
Rocker Lug
Fitting Connection Type
NPT x Storz
Material
Aluminum
Compatible Pipe Size
4 in
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7116-40640Z
Zoro #
G2802161
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
4 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in
Fitting Size
4 in x 4 in
Details
Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NPT x Storz
Material
Aluminum
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NPT
Hose Fitting B Connection Type
Storz
Hose Fitting A Connection Type
NPT
Fitting Shape
30 Degrees Elbow
Finish/Coating
Hard Coated
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Description
Fire Hose Adapter, Fitting Connection Type NPT x Storz, Fitting Gender Female x Genderless, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape 30 Degrees Elbow, Fitting Size 4 in x 4 in, Tightening Method Rocker Lug, Compatible Pipe Size 4 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 4 in, Hose Fitting B Connection Type Storz, Hose Fitting B Gender Genderless, Hose Fitting B Size 4 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.