Storz, MNHxStorz, 4-1/2 Inx5 In
Mfr # 394-45250Z
Zoro # G2301887
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Tightening Method
Rocker Lug
Fitting Connection Type
NH x Storz
Material
Aluminum
Compatible Pipe Size
4 1/2 in, 5 in
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394-45250Z
Zoro #
G2301887
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
4 1/2 in, 5 in
Hose Fitting B Size
5 in
Hose Fitting A Size
4 1/2 in
Fitting Size
4 1/2 in x 5 in
Details
Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NH x Storz
Material
Aluminum
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NH
Hose Fitting B Connection Type
Storz
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NH x Storz, Fitting Gender Male x Genderless, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 4 1/2 in x 5 in, Tightening Method Rocker Lug, Compatible Pipe Size 4 1/2 in, 5 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Male, Hose Fitting A Size 4 1/2 in, Hose Fitting B Connection Type Storz, Hose Fitting B Gender Genderless, Hose Fitting B Size 5 in, Thread Type NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.