Storz Swivel, FNHxStorz, 4 Inx4 In

  • Mfr # 387-40240Z

  • Zoro # G2669606


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Tightening Method
Rocker Lug
Fitting Connection Type
NH x Storz
Material
Aluminum
Compatible Pipe Size
4 in
Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387-40240Z
Zoro #
G2669606
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
4 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in
Fitting Size
4 in x 4 in

Details

Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NH x Storz
Material
Aluminum
Fitting Material
Aluminum
Fitting Movement
Swivel x Rigid
Thread Type
NH
Hose Fitting B Connection Type
Storz
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless

Description

Fire Hose Adapter, Fitting Connection Type NH x Storz, Fitting Gender Female x Genderless, Fitting Material Aluminum, Fitting Movement Swivel x Rigid, Fitting Shape Straight, Fitting Size 4 in x 4 in, Tightening Method Rocker Lug, Compatible Pipe Size 4 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 4 in, Hose Fitting B Connection Type Storz, Hose Fitting B Gender Genderless, Hose Fitting B Size 4 in, Thread Type NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.