Zoro Homepage

Strainer Support Bracket, 8 In.

  • Mfr # 297-08

  • Zoro # G5058024


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Material
PVC
Includes
Back Flush Cover
Size
8 in
Overall Length
8 in
Product Type
Horizontal Strainer with Back Flush Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297-08
Zoro #
G5058024
UPC #
-
Country of Origin
Sweden

Dimensions

Size
8 in
Overall Length
8 in

Details

Item
Strainer Support Bracket
Material
PVC
Includes
Back Flush Cover
Product Type
Horizontal Strainer with Back Flush Cover

Description

Strainer Support Bracket, Includes Back Flush Cover, Material PVC, Overall Length 8 in, Product Type Horizontal Strainer with Back Flush Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.