Zoro Homepage

Wall Bracket, For 142-15, Steel, Silver

  • Mfr # 142-01

  • Zoro # G0706097


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
142-15
Standards
FM Approved, New York City Board of Standards and Appeals, UL Listed
Color
Red
For Rack Size
1 1/2 in Pin, 1 1/2 in Rack Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-01
Zoro #
G0706097
UPC #
-
Country of Origin
China

Dimensions

For Rack Size
1 1/2 in Pin, 1 1/2 in Rack Nipple

Details

Item
Wall bracket
Material
Steel
For Use With
142-15
Standards
FM Approved, New York City Board of Standards and Appeals, UL Listed
Color
Red
Product Type
Hose Rack Wall Mount Bracket
For Rack Type
Pin

Description

Wall Bracket, Product Type Hose Rack Wall Mount Bracket, Color Red, For Rack Size 1 1/2 in Pin, 1 1/2 in Rack Nipple, For Rack Type Pin, For Use With 142-15, Material Steel, Standards FM Approved, New York City Board of Standards and Appeals, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.