Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST

  • Mfr # 429-1521524

  • Zoro # G5077703


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Body Material
Aluminum
Body Style
Wye
Standards
None
Outlet Size
1 1/2" x 1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429-1521524
Zoro #
G5077703
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1 1/2"
Outlet Size
1 1/2" x 1 1/2"
Inlet Size
1 1/2"
Overall Length
6 in

Details

Item
Forestry Ball Valve
Body Material
Aluminum
Body Style
Wye
Standards
None
Shaft Material
Brass
Outlet Type
MNST x MNST
Connection Type
MNST
Max. Pressure
250 psi
Handle Material
Aluminum
Finish
Red Paint
Application
Split One Line into Two Lines
Inlet Type
Female NH
Ball Valve Product Group
Manual
Handle Type
Lever
Ball Material
Plastic
Temp. Range
-20 Degrees to 200 Degrees F
Seal Material
EPDM
Product Type
Forestry Ball Valve
Maximum Pressure
250 psi
Operating Temperature Range
-20 Degrees to 200 Degrees F
Inlet Fitting Type
Female NH

Description

Forestry Ball Valve, Application Split One Line into Two Lines, Ball Material Plastic, Body Material Aluminum, Body Style Wye, Finish Red Paint, Handle Material Aluminum, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 1 1/2 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 1 1/2 in x 1 1/2 in, Outlet Type MNST x MNST, Overall Length 6 in, Product Type Forestry Ball Valve, Seal Material EPDM, Seat Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.