Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH

  • Mfr # 430-2521524

  • Zoro # G3297095


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Body Style
Wye
Standards
None
Outlet Size
1 1/2" x 1 1/2"
Inlet Size
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430-2521524
Zoro #
G3297095
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outlet Size
1 1/2" x 1 1/2"
Inlet Size
2 1/2"
Overall Length
8 in

Details

Item
Fire Hose Ball Valve
Body Material
Aluminum
Body Style
Wye
Standards
None
Ball Valve Product Group
Manual
Ball Material
Plastic
Handle Type
Lever
Outlet Type
Male NH x Male NH
Max. Pressure
250 psi
Finish
Red Paint
Handle Material
Steel
Seal Material
EPDM
Inlet Type
Female NH
Connection Type
Male
Application
Split One Line into Two Lines
Product Type
Fire Hose Ball Valve
Operating Temperature Range
-20 Degrees to 200 Degrees F
Inlet Fitting Type
Female NH
Maximum Pressure
250 psi

Description

Fire Hose Ball Valve, Application Split One Line into Two Lines, Ball Material Plastic, Body Material Aluminum, Body Style Wye, Finish Red Paint, Handle Material Steel, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 1 1/2 in x 1 1/2 in, Outlet Type Male NH x Male NH, Overall Length 8 in, Product Type Fire Hose Ball Valve, Seal Material EPDM, Seat Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.