Zoro Homepage

Optima Home Scales AT-2001 Atom Pocket Weight Scale with Calculator Function; Black & Silver - 2000 x 0.01 g

  • Mfr # AT-2001

  • Zoro # G504042640


product price: $58.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-2001
Zoro #
G504042640
UPC #
858534007541
Country of Origin
China

Description

Features
  • Atom Pocket Weight Scale with Calculator Function
  • Batteries Required - 2 x AAA
  • High quality ABS Construction and sleek design
  • Protective case also works as a weighing tray
  • Brite LCD Display with blacklight
  • Low power indicater and auto power off feature
  • Auto power off
Specifications
  • Color: Black & Silver
  • Weight Capacity: 2000 x 0.01 g
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.