Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optima Home Scales AT-202 Atom Pocket Weight Scale with Calculator Function; Black & Silver - 200 x 0.01 g

  • Mfr # AT-202

  • Zoro # G204042582


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-202
Zoro #
G204042582
UPC #
858534007534
Country of Origin
China

Description

Features
  • Atom Pocket Weight Scale with Calculator Function
  • Batteries Required - 2 x AAA
  • High quality ABS Construction and sleek design
  • Protective case also works as a weighing tray
  • Brite LCD Display with blacklight
  • Low power indicater and auto power off feature
  • Auto power off
Specifications
  • Color: Black & Silver
  • Weight Capacity: 200 x 0.01 g
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.