Optima Home Scales OHS-200GCAL OIML Class M2 Test Weight - 200 g

  • Mfr # OHS-200GCAL

  • Zoro # G104153425


product price:  $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHS-200GCAL
Zoro #
G104153425
UPC #
850000971004
Country of Origin
China

Description

Optima Scale develops and manufactures a complete line of the finest laboratory balances, commercial and industrial scales, load cells and electronic weighing instruments. Our name has stood for accuracy, reliability and competitive prices.

Features
  • OIML Class M2 Test Weight
  • Carbon Steel with Chrome Finish
  • Flat top allows for stacking
  • Certificate Not Supplied
  • Suitable for general laboratory, commercial, and educational use
Specifications
  • Weight Capacity: 200 g
  • Material: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.