Zoro Homepage

Optima Home Scales PRO-400 Profile Bathroom Weight Scale

  • Mfr # PRO-400

  • Zoro # G004054105


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-400
Zoro #
G004054105
UPC #
858534007244
Country of Origin
China

Description

Optima Scale Mfg Inc. develops and manufactures a complete line of the finest laboratory balances, commercial and industrial scales, load cells and electronic weighing instruments. Our name has stood for accuracy, reliability and competitive prices.

Features
  • Profile Bathroom Weight Scale
  • Ultra slim design
  • 6 mm tempered safety glass platform
  • Overload indication
  • Low battery indication
Specifications
  • Capacity: 400 lbs
  • Weight: 4.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.