Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moon Products Pen, Swirl, Desk, Red/Black P89

Pen, Swirl, Desk, Red/Black (Discontinued)

  • Mfr # P89
  • Zoro # G7881741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P89
Zoro #
G7881741
UPC #
-
Country of Origin
China

Details

Ink Color
Black, Red
Pen Type
Ball Point
Item
Pen
Grip
Smooth, Comfort
Features
Double Ended
Point Type
Fine
Barrel Material
Wood

Description

Moon Products Swirl Desk Pen - Fine Point Type - Black, Red - Black Wood, Silver Barrel - 6 / Dozen - Grading pen features a dual-sided design to let you quickly change between red and black ink. Smooth, rounded barrel provides a comfortable grip for excellent writing control during extended use. Retractable design offers quick use without the need for a cap. Fine-point creates crisp, accurate lines for precise handwriting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.