
Moon Visions 22W 120V Warm White LED Downlight-Bronze Texture
Mfr # 22W 3.5K 120VBR40-D-BZT
Zoro # G908477970
product price:Â $726.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22W 3.5K 120VBR40-D-BZT
Zoro #
G908477970
UPC #
-
Country of Origin
United States
Description
22w 120v warm white led downlight-bronze texture bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10in angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. Unique duralune electro-coating applied to bullets with superior bronze texture powder coat both inside and outside for maximum corrosion protection!! includes led lamp: 18 low heat-emitting leds with no uv light radiation; paired with excellent heat sinks; provides 50,000 hour expected lamp life and 3 year warranty; solid state led direct lamp replacement technology; led lamp is not dimmable; par38 light engine has built-in fan for maximum heat dissipation; 3500k warm white color temperature simulates halogen; optional spread lens available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.