
Moon Visions 22W 12V Cool White Flood LED Downlight-Bronze Texture
Mfr # 22W 5K FL 12VBR40-D-BZT
Zoro # G908641333
product price:Â $647.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22W 5K FL 12VBR40-D-BZT
Zoro #
G908641333
UPC #
-
Country of Origin
United States
Description
22w 12v cool white flood led downlight-bronze texture bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10in angle-cut downlight shield for minimal glare. 12v gu24 twist lock socket provides secured connection and superb vibration tolerances. Tree mount included with stainless hardware to attach to trees. Unique duralune electro-coating applied to bullets with superior bronze texture powder coat both inside and outside for maximum corrosion protection!! led lamp included: 18 low heat-emitting leds with no uv light radiation; paired with excellent heat sinks; provides 50,000 hour expected lamp life and 3 year warranty; solid state led direct lamp replacement technology; led lamp is not dimmable; par38 light engine has built-in fan for maximum heat dissipation; 5000k cool white color temperature simulates moonlight. Flood beam spread 40. Optional mercury vapor green or spread lens available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.