Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moonrays LED Low Voltage Kit, 30 lm, 12V, Black 95548

LED Low Voltage Kit, 30 lm, 12V, Black (Discontinued)

  • Mfr # 95548
  • Zoro # G9968253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95548
Zoro #
G9968253
UPC #
062964955482
Country of Origin
Unknown

Dimensions

Fixture Height
8 19/64 in
Fixture Width
1 3/8 in
Fixture Length
3 in
Length
3"
Width
1-3/8"
Height
8-19/64"
Manufacturers Warranty Length
1 yr.

Details

Item
LED Low Voltage Kit
Light Technology
LED
Housing Finish
Black
Color Temp.
3150K
Fixture Voltage
12
Warranty
1 Year
Watts
0.20
Standards
ETL Listed
Fixture Housing Color
Black
Color Temperature
3153K
Lighting Technology
LED
Light Distribution
Medium Flood
Fixture Rated Life
10,000 hr
Item - Floodlights
General Purpose Floodlight
Lumens
65 lm
Includes
(4) LED Metal Spots, 6W Control Unit, 20 ft. 18 ga. Low Voltage Cable, and (4) Connectors
Voltage
12VAC
Light Distribution Shape
NEMA 5x5
Rated Life
10,000 hr.
Fixture Wattage
1.3W
Lumens Per Watt
50.9
Fixture Mounting Location
Ground
Lumens per Watt
50.9
Housing Color
Black

Description

LED Low Voltage Kit, Fixture Mounting Location Ground, Lumens 65 lm, Fixture Wattage 1.3W, Voltage 12V AC, Light Distribution Shape NEMA 5x5, Fixture Housing Color Black, Light Technology LED, Color Temperature 3153 K, Height 8 19/64 in, Width 1 3/8 in, Lumens per Watt 50.9, Rated Life 10,000 hr, Standards ETL Listed, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.