Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moonrays Bulb 4W Red Wdg Base 4Pk 11691

Bulb 4W Red Wdg Base 4Pk (Discontinued)

  • Mfr # 11691
  • Zoro # G4293367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11691
Zoro #
G4293367
UPC #
62964116913
Country of Origin
China

Description

The Moonrays 11691 4-Watt 12-Volt Wedge Base Replacement Light Bulb is compatible and ideal for 12-volt low voltage landscape lighting. These 4-watt 12-volt bulbs have an average lifespan of 500-hours measure 1.5-inches in overall length (38-millimeters) are rated for 40-lumens and come in a 4-pack. These bulbs are red and compatible with 12-volt low voltage lights. For best results make sure to replace your bulbs with the same size and style of bulb that came with your original light. Let Moonrays help make your outdoor settings as beautiful livable and enjoyable as any room in your home. Coleman Cable Inc. is a leading manufacturer and innovator of electrical and electronic wire and cable products for the security sound telecommunications electrical construction retail commercial industrial irrigation HVAC and automotive markets. Coleman Cable Inc. offers a family of leading brands such as Designers Edge Yellow Jacket Woods and Moonrays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.