Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moonrays LED Low Voltage Kit, 65 lm, 12V, Black 95549

LED Low Voltage Kit, 65 lm, 12V, Black (Discontinued)

  • Mfr # 95549
  • Zoro # G9968244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95549
Zoro #
G9968244
UPC #
062964955499
Country of Origin
Unknown

Dimensions

Fixture Height
8 19/64 in
Fixture Length
3 in
Fixture Width
1 3/8 in
Width
1-3/8"
Height
8-19/64"
Length
3"

Details

Item
Floodlight
Light Technology
LED
Light Distribution
Medium Flood
Item - Floodlights
General Purpose Floodlight
Includes
(4) LED Classic Bollards, (2) LED Metal Spots, 10W Control Unit, 50 ft. 18 ga. Low Voltage Cable, and (6) Connectors
Fixture Housing Color
Black
Fixture Voltage
12
Fixture Rated Life
10,000 hr.
Color Temperature
3000K
Warranty
1 Year
Housing Finish
Black
Watts
1.3
Color Temp.
3000K
Lighting Technology
LED
Lumens
65 lm
Standards
ETL Listed
Voltage
12VAC
Fixture Wattage
1.3W
Number of Lightheads
1
Mount Type
Stake
Light Distribution Shape
NEMA 5x5
Fixture Mounting Location
Ground

Description

Floodlight, Lumens 65 lm, Fixture Wattage 1.3W, Voltage 12V AC, Light Distribution Shape NEMA 5x5, Light Technology LED, Fixture Mounting Location Ground, Mount Type Stake, Color Temperature 3000 K, Height 8 19/64 in, Width 1 3/8 in, Fixture Housing Color Black, Number of Lightheads 1, Standards ETL Listed, Warranty 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.