Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95027
Zoro #
G9972033
UPC #
062964950272
Country of Origin
China
Dimensions
Width
1 11/64 in
Length
4 29/64 in
Height
4 29/64 in
Length (In.)
4-29/64
Width (In.)
1-11/64
Height (In.)
4-29/64
Details
Housing Material
Plastic
Item
LED Mini Deck Light
Fixture Housing Color
Bronze
Voltage
1.2V AC
Fixture Housing Material
Plastic
Fixture Mounting Location
Wall
Lamp Included
Yes
Description
LED Mini Deck Light, Voltage 1.2V AC, Fixture Housing Material Plastic, Fixture Housing Color Bronze, Height 4 29/64 in, Width 1 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.