Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93381
Zoro #
G9972042
UPC #
062964933817
Country of Origin
Unknown
Dimensions
Fixture Width
3-7/64"
Fixture Height
12-1/8"
Width
3 7/64 in
Height
12 1/8 in
Depth
6 19/64 in
Details
Item
Solar Light
Housing Material
Plastic
Fixture Housing Color
Black
Housing Finish
Black
Light Distribution
Wide Flood
Lighting Technology
LED
Solar Powered
Yes
Lumens
20 lm
Fixture Housing Material
Plastic
Lamp Type - Fixtures
Integrated LED
Item - Floodlights
General Purpose Floodlight
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Description/Special Features
Solar Powered
Mounting
Ground
Sensor Type - Fixtures
Photocell
Lamp Type
Led
Fixture Sensor Type
Photocell
Light Distribution Shape
NEMA 6x6
Fixture Mounting Location
Ground
Description
Solar Light, Lumens 20 lm, Height 12 1/8 in, Width 3 7/64 in, Depth 6 19/64 in, Fixture Housing Color Black, Fixture Housing Material Plastic, Fixture Mounting Location Ground, Fixture Sensor Type Photocell, Light Distribution Shape NEMA 6x6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.