Security Farm Light, 1-Lamp, Metal Halide Lamp, 10,500 Lumens, 4000 K Color Temp

  • Mfr # L1701

  • Zoro # G213781656


product price:  $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1701
Zoro #
G213781656
UPC #
90529608818
Country of Origin
China

Description

MOONRAYS L1701 100 W metal halide dusk to dawn security light provides lighting to any business or residence. This fixture mounts on walls for driveway, patio or front stoop lighting. Use the optional mounting arm to mount this light so it hangs over spaces. The dusk to dawn photocell turns lights on at dusk and off at dawn for automated energy savings. Dusk to dawn lighting provides illumination when you need it most and gives your home a lived in feel. This light has a octagon shaped frame, decorative cooling fins, a 10 in acrylic reflector and comes with one 100 W metal halide bulb that emit up to 10,500 Lumens. Use MOONRAYS L782 replacement bulbs with this product. The dusk to dawn security light is UL and cUL listed for safety and quality assurance.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.