Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91851
Zoro #
G9791537
UPC #
062964918517
Country of Origin
Unknown
Dimensions
Width
3 29/32 in
Height
5 1/2 in
Length
4 29/32 in
Width (In.)
3-29/32
Height (In.)
5-1/2
Length (In.)
4-29/32
Details
Housing Material
Plastic
Item
Solar Light
Lumens
15 lm
Fixture Mounting Location
Wall
Description
Solar Light, Lumens 15 lm, Height 5 1/2 in, Width 3 29/32 in, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.