
Electric Standing Desk, 48 x 24 Inches Height Adjustable Desk, Home Office Desks
Mfr # TBZOHBS2448BAV
Zoro # G311982979
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board
Load Capacity (Lb.)
180 lbs
For Use With
Office
Motor lifting speed
22mm/s
Motor noise level during movement
50DB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBZOHBS2448BAV
Zoro #
G311982979
UPC #
-
Country of Origin
China
Details
Color
Black
Material
Particle Board
Load Capacity (Lb.)
180 lbs
For Use With
Office
Motor lifting speed
22mm/s
Motor noise level during movement
50DB
UL certification or equivalent status
UL certification
Motor lifespan
5000 times
Description
- •Height-adjustable desk: The electric desk can be adjusted to any height between 28" and 47", allowing for a more ergonomic work position.
- •Plenty of workspace: With a size of 48 inches by 24 inches, the standing desk is able to accommodate all your work essentials without becoming cramped.
- •Modern and sleek design: The adjustable desk's sleek and contemporary design is the perfect addition to any living room.
- •Solid construction and high-quality materials ensure that this product is heavy-duty and long-lasting.
- •Simple assembly: This desk is designed to be easy and quick to assemble. It can be completed within 15 minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.