Electric Standing Desk, 48 x 24 Inches Height Adjustable Desk, Home Office Desks

  • Mfr # TBZOHBS2448WAV

  • Zoro # G611982983


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board
Load Capacity (Lb.)
180 lbs
For Use With
Office
Motor lifting speed
22mm/s
Motor lifespan
5000 times
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBZOHBS2448WAV
Zoro #
G611982983
UPC #
-
Country of Origin
China

Details

Color
White
Material
Particle Board
Load Capacity (Lb.)
180 lbs
For Use With
Office
Motor lifting speed
22mm/s
Motor lifespan
5000 times
Motor noise level during movement
50DB
UL certification or equivalent status
UL certification

Description

  • •Height-adjustable desk: The electric desk can be adjusted to any height between 28" and 47", allowing for a more ergonomic work position.
  • •Plenty of workspace: With a size of 48 inches by 24 inches, the standing desk is able to accommodate all your work essentials without becoming cramped.
  • •Modern and sleek design: The adjustable desk's sleek and contemporary design is the perfect addition to any living room.
  • •Solid construction and high-quality materials ensure that this product is heavy-duty and long-lasting.
  • •Simple assembly: This desk is designed to be easy and quick to assemble. It can be completed within 15 minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.