Zoro Homepage
This item is Discontinued.
Mooreco Bulletin Board, Cork, Natural, 3X4 E3019C

Bulletin Board, Cork, Natural, 3X4 (Discontinued)

  • Mfr # E3019C
  • Zoro # G8479581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3019C
Zoro #
G8479581
UPC #
703673131643
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
Includes
Mounting Hardware
Item
Bulletin Board
Board Frame Material
Anodized Aluminum

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Anodized Aluminum, Width 48 in, Height 36 in, Frame Color Silver, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.