Zoro Homepage

Cable Management Tray, 21-1/2In, Black, 2PK

  • Mfr # 65850

  • Zoro # G8477813


product price: $37.39
/pk 2, $18.70/ea

Key Features

For Use With
72 in Width Tables
Material
Steel
Color
Silver
Overall Depth
2 1/2 in
Overall Width
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65850
Zoro #
G8477813
UPC #
717641658506
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 1/2 in
Overall Width
21 1/2 in
Overall Height
3 in
Overall Length
2 1/2 in

Details

Item
Cable Management Tray
For Use With
72 in Width Tables
Material
Steel
Color
Silver
Standards
TAA Compliant
Includes
(2) Trays
Features
Routes Cables and Cords
Mounting Mechanism
Bolt-On

Description

Cable Management Tray, Overall Height 3 in, Overall Length 2 1/2 in, Overall Width 21 1/2 in, Color Silver, Mounting Mechanism Bolt-On, Material Steel, For Use With 72 in Width Tables, Standards TAA Compliant, Features Routes Cables and Cords, Includes (2) Trays, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.