Zoro Homepage

Chair with Desk, 25.6 in W

  • Mfr # SG.SD.TB.18.TN.6BK.GL

  • Zoro # G3633197


product price: $619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Seed
Chair Color
Black
Work Surface Color
Black
Includes
Built-In Pencil or Stylus Holder
Product Type
Chair with Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG.SD.TB.18.TN.6BK.GL
Zoro #
G3633197
UPC #
703673107129
Country of Origin
Slovakia

Dimensions

Work Surface Width
26 in
Overall Depth
25 5/8 in
Work Surface Depth
14 in
Seat Height
18 in
Overall Width
25 5/8 in
Overall Height
33 1/8 in

Details

Item
Chair with Desk
Series
Seed
Chair Color
Black
Work Surface Color
Black
Includes
Built-In Pencil or Stylus Holder
Product Type
Chair with Desk
Standards
SCS Indoor Advantage Gold Certified
Frame Finish
Powder Coated
Work Surface Material
Polypropylene
Seat Material
Polypropylene
Desk Handedness
Configurable
Frame Material
Polypropylene
Foot Type
Glides

Description

Student Desk, Series Seed, Chair Color Black, Work Surface Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.