Zoro Homepage

Chair with Desk, 25.6 in W

  • Mfr # SG.SD.TB.18.TN.6BK.HC

  • Zoro # G3633641


product price: $537.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Work Surface Color
Black
Chair Color
Black
Series
Seed
Includes
Built-In Pencil or Stylus Holder
Product Type
Chair with Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG.SD.TB.18.TN.6BK.HC
Zoro #
G3633641
UPC #
703673107136
Country of Origin
Slovakia

Dimensions

Work Surface Depth
14 in
Overall Width
25 5/8 in
Work Surface Width
26 in
Seat Height
18 in
Overall Height
33 1/8 in
Overall Depth
25 5/8 in

Details

Item
Chair with Desk
Work Surface Color
Black
Chair Color
Black
Series
Seed
Includes
Built-In Pencil or Stylus Holder
Product Type
Chair with Desk
Frame Material
Polypropylene
Work Surface Material
Polypropylene
Standards
SCS Indoor Advantage Gold Certified
Frame Finish
Powder Coated
Foot Type
Casters
Desk Handedness
Configurable
Seat Material
Polypropylene

Description

Student Desk, Series Seed, Chair Color Black, Work Surface Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.