Combination Board, Cork, 48 in, 72 in, Aluminum Frame, White
Mfr # 668AG-DC
Zoro # G2182008
product price: $845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Dry Erase Height
48 in
Board Color
White
Dry Erase Surface Type
Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668AG-DC
Zoro #
G2182008
UPC #
703673623544
Country of Origin
Multiple
Dimensions
Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Overall Height
79 1/2 in
Overall Width
77 in
Width
72 in
Dry Erase Board Width
72 in
Dry Erase Board Height
48 in
Description
Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Board Frame Material Aluminum, Board Color White, Frame Color Silver, Combination Board, Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.