Zoro Homepage

Desktop Charger, 17-1/2" D, Steel, Platinum

  • Mfr # 27735

  • Zoro # G5568626


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 3/4 in
Overall Width
15 1/8 in
Overall Depth
15 1/8 in
Color
Platinum
Capacity
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27735
Zoro #
G5568626
UPC #
703673277358
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
39 3/4 in
Overall Width
15 1/8 in
Overall Depth
15 1/8 in
Height
40 in
Caster Size
3 in
Depth
17 1/2 in
Width
17 1/2 in
Power Cord Length
13.5 ft
Caster Diameter
2 3/8 in

Description

Technology Charging Tower, Compatible Technology Laptops, Smart Phones, Tablets, Overall Width 15 1/8 in, Overall Depth 15 1/8 in, Overall Height 39 3/4 in, Number of Outlets 8, Power Cord Length 13.5 ft, Locking None, Number of Shelves Not Applicable, Number of Keys Not Applicable, Voltage 5 V, Product Type Technology Charging Tower, Caster Diameter 2 3/8 in, Caster Type (2) Dual-Wheel, (2) Locking Dual-Wheel, Standards ETL Certified to UL 1363.2018 Ed. 5, SCS Indoor Advantage Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.