Display Case 66"H x 60"L x 18"D, Elite Freestanding Series, Black (Discontinued)
- Mfr # 93R8514
- Zoro # G3499651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93R8514
Zoro #
G3499651
UPC #
703673428200
Country of Origin
United States
Dimensions
Height (In.)
66
Length (In.)
60
Depth (In.)
18
Details
Item
Display Case
Shelf Capacity (Lbs.)
30 lbs
Color
Black
Backing
Laminate
Includes
5 glass shelves and door lock
Series
Elite Freestanding Display Case
Type
Glass shelves, glass doors with lock
Material
Aluminum/Glass
Description
Display Case, Material Aluminum/Glass, Color Black, Includes 5 glass shelves and door lock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.