Display Case 66"H x 60"L x 18"D, Elite Freestanding Series, Oak (Discontinued)
- Mfr # 93R8510
- Zoro # G3499679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93R8510
Zoro #
G3499679
UPC #
703673422109
Country of Origin
United States
Dimensions
Height (In.)
66
Length (In.)
60
Depth (In.)
18
Details
Item
Display Case
Shelf Capacity (Lbs.)
30 lbs
Color
Oak
Series
Elite Freestanding Display Case
Type
Glass shelves, glass doors with lock
Backing
Laminate
Material
Aluminum/Glass
Includes
5 glass shelves and door lock
Description
Display Case, Material Aluminum/Glass, Color Oak, Includes 5 glass shelves and door lock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.