Dry Erase Board, Porcelain, 48 in, 72 in, Aluminum Frame, White, Gloss

  • Mfr # 669RG-DD

  • Zoro # G7451087


product price: $903.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669RG-DD
Zoro #
G7451087
UPC #
703673623315
Country of Origin
Multiple

Dimensions

Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
79 1/2 in
Overall Width
79 1/2 in
Width
72"
Board Width - Side 1
72 in
Board Height - Side 1
48 in
Adjustable Height
Not Adjustable
Board Width - Side 2
72 in
Board Height - Side 2
48 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Rounded
Features
Double-sided, Accessory Tray, Pivot, Locking Casters, Reversible
Standards
SCS Indoor Advantage Gold Certified
Board Material
Porcelain
Assembly
Assembly Required
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Dry Erase Board
Magnetic - Side 2
Magnetic
Includes Frame
Frame Included
Reversible
Reversible
Board Material - Side 1
Porcelain
Board Material - Side 2
Porcelain
Board Color - Side 1
White
Interior/Exterior Use
Interior
Magnetic - Side 1
Magnetic
Board Color - Side 2
White

Description

Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.